Shop All Chemicals Starting with S
Spectrum
Sodium Dichromate, Granular, 2.5kg
Mfr # S1268-2.5KG13
Zoro # G8050767
Free Shipping & Returns
$483.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 7789-12-0
- Chemical Grade Technical
- Shipping Restrictions UN3087, Oxidizing solid, toxic, n.o.s. (sodium dichromate), 5.1 (6.1), PG II
- Molecular Weight F.W. 298.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1268-2.5KG13
- Zoro # G8050767
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Dichromate, Granular, Technical |
Shelf Life | 24 mo |
CAS Number | 7789-12-0 |
Chemical Grade | Technical |
Shipping Restrictions | UN3087, Oxidizing solid, toxic, n.o.s. (sodium dichromate), 5.1 (6.1), PG II |
Molecular Weight | F.W. 298.00 |
Chemical Container Material | Plastic |
Chemical Formula | Na2Cr2O72H2O |
Chemical Container Type | Bottle |
Description
Sodium Dichromate, Granular, Technical, CAS Number 7789-12-0, Molecular Weight F.W. 298.00, Chemical Formula Na2Cr2O7�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3087, Oxidizing solid, toxic, n.o.s. (sodium dichromate), 5.1 (6.1), PG II
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- SPECTRUM Sodmauryl Slft, FCC, 2.5kg (S1332-2.5KG)
- SPECTRUM Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg (S1110-2.5KG)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- Spectrum Chemicals Starting with S