Shop All Chemicals Starting with S
Spectrum
Sodium Deoxycholate, 100g, CAS 302-95-4
Mfr # SO166-100GM
Zoro # G7998230
Free Shipping & Returns
$205.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 100%
- CAS Number 302-95-4
- Chemical Grade Lab
- Molecular Weight 414.56
- Chemical Formula C24H39NaO4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # SO166-100GM
- Zoro # G7998230
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 100 g |
Details
Item | Sodium Deoxycholate |
Concentration | 100% |
CAS Number | 302-95-4 |
Chemical Grade | Lab |
Molecular Weight | 414.56 |
Chemical Formula | C24H39NaO4 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Description
Sodium Deoxycholate, Concentration 100 Percent, CAS Number 302-95-4, Molecular Weight 414.56, Chemical Formula C24H39NaO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 2.5kg (S1475-2.5KG)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- Spectrum Chemicals Starting with S