Shop All Reagents and Refills
Spectrum
Sodium Azide, Granular, Reagent, 25g
Mfr # SO110-25GM04
Zoro # G8087252
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 26628-22-8
- Chemical Formula NaN3
- Chemical Container Size 25 g
- Chemical Grade Reagent
- Molecular Weight F.W. 65.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # SO110-25GM04
- Zoro # G8087252
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 25 g |
Details
Item | Sodium Azide, Granular, Reagent |
CAS Number | 26628-22-8 |
Chemical Formula | NaN3 |
Chemical Grade | Reagent |
Molecular Weight | F.W. 65.01 |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1687, Sodium Azide, 6.1, PG II |
Shelf Life | 24 mo |
Description
Sodium Azide, Granular, Reagent, CAS Number 26628-22-8, Molecular Weight F.W. 65.01, Chemical Formula NaN3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1687, Sodium azide, 6.1, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- SYNTHWARE Joint Clip, Standard Taper Joint, 19/22 (CS001922)
- KIMBLE CHASE Buret, Glass, 50 mL, Class A (17027F-50)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Ammonium Bicarbonate, Crystal, Reagent (A1125-12KG18)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- LOVIBOND Ferroin Indicator (R-5003-2)
- Spectrum Reagents and Refills