Shop All Chemicals Starting with S
Spectrum
Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls
Mfr # S-163-500MLGL
Zoro # G7973931
Free Shipping & Returns
$78.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.1 N
- Chemical Grade Lab
- Chemical Container Size 500 mL
- Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Silver Nitrate, Solution), 8, PG III
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S-163-500MLGL
- Zoro # G7973931
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Silver Nitrate, Standardized Solution |
Concentration | 0.1 N |
Chemical Grade | Lab |
Shipping Restrictions | UN1760, Corrosive Liquid, n.o.s. (Silver Nitrate, Solution), 8, PG III |
Shelf Life | 24 mo |
Special Information | USP Volumetric Solution, 16.99 g AgNO3 in 1000 ml |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Description
Silver Nitrate, Standardized Solution, Concentration 0.1 N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Silver Nitrate, Solution), 8, PG III, Special Information USP Volumetric Solution, 16.99 g AgNO3 in 1000 ml
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- DIGI-SENSE Traceable Extra-Large Digit Digital Time (94461-07)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- LABCHEM CHEM SODM THIO 0.01 NRML 4 LT (LC250004)
- Spectrum Chemicals Starting with S