Shop All Chemicals Starting with S
Spectrum
Silicon Dioxide, 325 Mesh, FCC, 2.5kg
Mfr # S1388-2.5KG
Zoro # G7904318
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Formula SiO2 x H2O
- Shipping Restrictions Chemical Not Regulated for Transport
- CAS Number 7631-86-9
- Molecular Weight 60.09 + xH2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1388-2.5KG
- Zoro # G7904318
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Silicon Dioxide, 325 Mesh, FCC |
Chemical Container Material | Plastic |
Chemical Formula | SiO2 x H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 7631-86-9 |
Molecular Weight | 60.09 + xH2O |
Chemical Grade | FCC |
Shelf Life | 24 mo |
Chemical Container Type | Drum |
Description
Silicon Dioxide, 325 Mesh, FCC, CAS Number 7631-86-9, Molecular Weight 60.09 + xH2O, Chemical Formula SiO2 x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- DIGI-SENSE Traceable Fridge/Freezer Digital Thermom (94460-71)
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- SP SCIENCEWARE Water Conditioner, 100mL, PE Bottle (F17093-0000)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- Spectrum Chemicals Starting with S