Shop All Chemicals Starting with S
Spectrum
Sdm ThioSlft, Anhdrs, Rgnt, 500g, PK6
Mfr # S1498-500GM-CS6
Zoro # G7972288
Free Shipping & Returns
$369.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight 158.11
- CAS Number 7772-98-7
- Chemical Container Size 500 g
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1498-500GM-CS6
- Zoro # G7972288
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Thiosulfate, Anhydrous, Reagent |
Chemical Grade | Reagent |
Molecular Weight | 158.11 |
CAS Number | 7772-98-7 |
Chemical Container Material | Plastic |
Chemical Formula | Na2S2O3 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Sodium Thiosulfate, Anhydrous, Reagent, CAS Number 7772-98-7, Molecular Weight 158.11, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- Spectrum Chemicals Starting with S