Shop All Chemicals Starting with S
Spectrum
Sdm Sulfite, Rgnt, ACS, 2.5kg
Mfr # S1475-2.5KG
Zoro # G8011460
Free Shipping & Returns
$281.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula Na2SO3
- Molecular Weight 126.04
- Shelf Life 24 mo
- Chemical Grade ACS
- CAS Number 7757-83-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1475-2.5KG
- Zoro # G8011460
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Sulfite, Reagent, ACS |
Chemical Formula | Na2SO3 |
Molecular Weight | 126.04 |
Shelf Life | 24 mo |
Chemical Grade | ACS |
CAS Number | 7757-83-7 |
Chemical Container Type | Bottle |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Description
Sodium Sulfite, Reagent, ACS, CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- ZORO SELECT Pail Cover, Stainless Steel (58030)
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 20L (S-340-20LT)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- Spectrum Chemicals Starting with S