Shop All Chemicals Starting with S
Spectrum
Sdm Sulfite, Rgnt, ACS, 12kg
Mfr # S1475-12KG
Zoro # G7915700
Free Shipping & Returns
$477.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7757-83-7
- Chemical Container Size 12 kg
- Chemical Formula Na2SO3
- Chemical Grade ACS
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1475-12KG
- Zoro # G7915700
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Sodium Sulfite, Reagent, ACS |
CAS Number | 7757-83-7 |
Chemical Formula | Na2SO3 |
Chemical Grade | ACS |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Shelf Life | 24 mo |
Molecular Weight | 126.04 |
Description
Sodium Sulfite, Reagent, ACS, CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Toluene, Reagent Grade, 4 L (400015)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- DYNALON Clamp, PP, White, PK100 (670705)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- RPI Sodium Acetate, Anhydrous, 1Kg (S22040-1000.0)
- Spectrum Chemicals Starting with S