Shop All Chemicals Starting with S
Spectrum
Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 12kg
Mfr # S1461-12KG
Zoro # G7980347
Free Shipping & Returns
$768.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information Suitable For Pesticide Residue Analysis
- Chemical Grade ACS
- Chemical Container Size 12 kg
- Chemical Container Type Drum
- Molecular Weight 142.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1461-12KG
- Zoro # G7980347
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Sodium Sulfate, Anhydrous, 10-60 Mesh, Granular, Reagent, ACS |
Special Information | Suitable For Pesticide Residue Analysis |
Chemical Grade | ACS |
Chemical Container Type | Drum |
Molecular Weight | 142.04 |
Shelf Life | 24 mo |
Chemical Formula | Na2SO4 |
CAS Number | 7757-82-6 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Description
Sodium Sulfate, Anhydrous, 10-60 Mesh, Granular, Reagent, ACS, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Pesticide Residue Analysis
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Alkalinity, 0to 200 PPM (4491-DR-01)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM Sodium Silicate, Pentahydrate, 500g (S1433-500GM10)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- Spectrum Chemicals Starting with S