Shop All Chemicals Starting with S
Spectrum
Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g
Mfr # S1412-500GM
Zoro # G8088357
Free Shipping & Returns
$147.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 268.07
- Chemical Container Size 500 g
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Formula Na2HPO4 x 7H2O
- Chemical Grade Purified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1412-500GM
- Zoro # G8088357
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Phosphate Dibasic, Heptahydrate, Granular, Biotech Grade |
Molecular Weight | 268.07 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | Na2HPO4 x 7H2O |
Chemical Grade | Purified |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
CAS Number | 7782-85-6 |
Chemical Container Material | Plastic |
Description
Sodium Phosphate Dibasic, Heptahydrate, Granular, Biotech Grade, CAS Number 7782-85-6, Molecular Weight 268.07, Chemical Formula Na2HPO4 x 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg (S1110-2.5KG)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 20L (S-340-20LT)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 500ml, NIST (LC227001)
- Spectrum Chemicals Starting with S