Shop All Chemicals Starting with S
Spectrum
Sdm Ntrt, Crstl, Rgnt, ACS, 2.5kg
Mfr # S1345-2.5KG
Zoro # G7986400
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- Shipping Restrictions UN1498, Sodium Nitrate, 5.1, PG III
- Chemical Container Size 2.5 kg
- Chemical Container Material Plastic
- Chemical Formula NaNO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1345-2.5KG
- Zoro # G7986400
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Nitrate, Crystal, Reagent, ACS |
Chemical Grade | ACS |
Shipping Restrictions | UN1498, Sodium Nitrate, 5.1, PG III |
Chemical Container Material | Plastic |
Chemical Formula | NaNO3 |
CAS Number | 7631-99-4 |
Shelf Life | 24 mo |
Molecular Weight | 84.99 |
Chemical Container Type | Bottle |
Description
Sodium Nitrate, Crystal, Reagent, ACS, CAS Number 7631-99-4, Molecular Weight 84.99, Chemical Formula NaNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1498, Sodium Nitrate, 5.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- AIR-TITE Syringe, Bulk, 3mL Luer Lock, PK100 (MLB3-100)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- SPECTRUM NaOH, Pellets, FCC, 500g (S1303-500GM)
- SPECTRUM Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g (S1412-500GM)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- Spectrum Chemicals Starting with S