Shop All Chemicals Starting with S
Spectrum
Sdm Hydroxide, 50 Pct (w/w), Sol, Rgt, 4L
Mfr # S1310-4LTPL
Zoro # G7969293
Free Shipping & Returns
$236.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 4 L
- Shelf Life 24 mo
- Concentration 50% w/w
- Shipping Restrictions UN1824, Sodium hydroxide, solution, 8, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1310-4LTPL
- Zoro # G7969293
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide, Solution, Reagent |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Concentration | 50% w/w |
Shipping Restrictions | UN1824, Sodium hydroxide, solution, 8, PG II |
Special Information | Additional Requirements Apply For CA Customers |
Chemical Container Type | Jug |
Chemical Container Material | Plastic |
Description
Sodium Hydroxide, Solution, Reagent, Concentration 50 Percent w/w, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Special Information Additional Requirements Apply For CA Customers
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 4L Plas (S-340-4LTPL)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- Spectrum Chemicals Starting with S