Shop All Chemicals Starting with S
Spectrum
Sdm Hpclrt, Avl Chlrn, Sol, Rgt, 500mL, PK6
Mfr # S1315-500MLPL-CS6
Zoro # G8030519
product price: $241.99
/pk 6, $40.33/ea
Free Shipping & Returns
$241.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Concentration 5%
- Chemical Grade Reagent
- Chemical Container Material Plastic
- CAS Number 7681-52-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1315-500MLPL-CS6
- Zoro # G8030519
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Sodium Hypochlorite, Available Chlorine, Solution, Reagent |
Shelf Life | 24 mo |
Concentration | 5% |
Chemical Grade | Reagent |
Chemical Container Material | Plastic |
CAS Number | 7681-52-9 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1791, Hypochlorite Solution, 8, PG III |
Description
Sodium Hypochlorite, Available Chlorine, Solution, Reagent, Concentration 5 Percent, CAS Number 7681-52-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1791, Hypochlorite Solution, 8, PG III, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tubes, 6ML, PK1000 (73500-1275)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 4L Plas (S-340-4LTPL)
- SPECTRUM Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 12kg (S1461-12KG)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- Spectrum Chemicals Starting with S