Shop All Chemicals Starting with S
Spectrum
Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L
Mfr # S1315-200LTBL
Zoro # G7905018
Free Shipping & Returns
$2,002.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Type Drum
- Shipping Restrictions UN1791, Hypochlorite Solution, 8, PG III
- CAS Number 7681-52-9
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1315-200LTBL
- Zoro # G7905018
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 200 L |
Details
Item | Sodium Hypochlorite, Available Chlorine, Solution, Reagent |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Shipping Restrictions | UN1791, Hypochlorite Solution, 8, PG III |
CAS Number | 7681-52-9 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Concentration | 5% |
Description
Sodium Hypochlorite, Available Chlorine, Solution, Reagent, Concentration 5 Percent, CAS Number 7681-52-9, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 200 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1791, Hypochlorite Solution, 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Ozone, 0 to 0.5ppm, PK50 (481234)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- OAKTON Conductivity Electrode 1m (35660-58)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sodium Carbonate, Anhydrous, 500g (S1226-500GM10)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- Spectrum Chemicals Starting with S