Shop All Chemicals Starting with S
Spectrum
Sdm Chlrd, Crstl, Rgnt, ACS, 500g
Mfr # S1240-500GM
Zoro # G7920777
product price: $49.59
/ea
$49.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- Shelf Life 24 mo
- Chemical Grade ACS
- Molecular Weight 58.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # S1240-500GM
- Zoro # G7920777
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Chloride, Crystal, Reagent, ACS |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | ACS |
Molecular Weight | 58.44 |
CAS Number | 7647-14-5 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | NaCl |
Chemical Container Material | Plastic |
Description
Sodium Chloride, Crystal, Reagent, ACS, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880007)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- SPECTRUM Sodium Phosphate Dibasic, Dihydrate, 500g (S1108-500GM10)
- SPECTRUM Sodmauryl Slft, FCC, 2.5kg (S1332-2.5KG)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- Spectrum Chemicals Starting with S