Shop All Chemicals Starting with S
Spectrum
Sdm Chlrd, Crstl, Rgnt, ACS, 2.5kg
Mfr # S1240-2.5KGPL
Zoro # G7993437
Free Shipping & Returns
$178.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NaCl
- CAS Number 7647-14-5
- Chemical Container Size 2.5 kg
- Molecular Weight 58.44
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # S1240-2.5KGPL
- Zoro # G7993437
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Sodium Chloride, Crystal, Reagent, ACS |
Chemical Formula | NaCl |
CAS Number | 7647-14-5 |
Molecular Weight | 58.44 |
Chemical Grade | ACS |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Description
Sodium Chloride, Crystal, Reagent, ACS, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X3MM (F37119-0083)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- SPECTRUM Sodm ThioSlft, Pntahydrt, Crstl, USP, 50kg (SO210-50KGBL)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- SPECTRUM NaOH, 1.00 N Sltn, APHA, 4L Plas (S-370-4LTPL)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Sodium Molybdate, Dihydrate, CP, 125g (S1342-125GM07)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- Spectrum Chemicals Starting with S