Shop All Books
Spectrum
Science Workbook, Grade 5, Paperback
Mfr # 704618
Zoro # G501242999
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 5
- Recommended Age 10-11 years
- Includes 1 Book
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Recommended Grade | Grade 5 |
Recommended Age | 10-11 years |
Includes | 1 Book |
Material | Paper |
Description
The Spectrum® Science Workbook for fifth grade features 144 pages of compelling passages that introduce, review, and reinforce the skills that students need to thrive in science. Filled with informational text and fascinating facts, this resource helps students build a solid understanding of key concepts in natural, Earth, life, and applied sciences.
This standards-based workbook improves scientific literacy and inquiry skills through an exciting exploration of informational texts about galaxies, subatomic particles, identical twins, and the first airplane. Featuring research extension activities, key word definitions, and an answer key, this workbook allows students, parents, and teachers to effectively gauge skill mastery and science comprehension.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
This standards-based workbook improves scientific literacy and inquiry skills through an exciting exploration of informational texts about galaxies, subatomic particles, identical twins, and the first airplane. Featuring research extension activities, key word definitions, and an answer key, this workbook allows students, parents, and teachers to effectively gauge skill mastery and science comprehension.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in. (137)
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Black (44001)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- SPECTRUM Science Workbook, Grade 8, Paperback (704622)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- SPECTRUM Word Problems Workbook, Grade 4, Paperback (704490)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- MERRIAM-WEBSTER School Dictionary (9780877797418)
- Spectrum Books