Shop All Pool Accessories
Spectrum
Reel
Mfr # 50180-00
Zoro # G010866730
product price: $19,045.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$19,045.99
Free 30-Day Returns
Key Features
- Reel Width 274 in
- Color Silver
- For Use With Thermal Pool Cover
- Material Stainless Steel
- Overall Depth 45 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 50180-00
- Zoro # G010866730
- Country of Origin United States
- Category Pool Accessories
Dimensions
Reel Width | 274 in |
Overall Depth | 45 1/8 in |
Overall Height | 40 3/4 in |
Overall Width | 274 1/8 in |
Capacity - Length | 492 Linear ft/9,840 sq ft |
Caster Diameter | 6 in |
Details
Item | Pool Cover Reel |
Color | Silver |
For Use With | Thermal Pool Cover |
Material | Stainless Steel |
Finish | Electropolished |
Includes Crank | Crank Included |
Product Type | Pool Cover Reel |
Caster Material | Stainless Steel |
Portability | Portable |
Model Name | Bitterroot |
Capacity - Weight | 1,562 lb |
Number of Casters | 6 |
Operating Mechanism | Manual |
Material Grade | 304L |
Mount Type | Freestanding |
Number of Reels | 3 |
Description
Pool Cover Reel, Model Name Bitterroot, Reel Width 274 in, Capacity - Length 492 Linear ft/9,840 sq ft, Finish Electropolished, Operating Mechanism Manual, Operating Voltage Not Applicable, Material Grade 304L, Capacity - Weight 1,562 lb, Mount Type Freestanding, Includes Crank Crank Included, Number of Casters 6, Caster Material Stainless Steel, Caster Diameter 6 in, Portability Portable, Product Type Pool Cover Reel, Overall Height 40 3/4 in, Overall Width 274 1/8 in, Overall Depth 45 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VINYL INSERT 1IN X 25FT WHITE (25103)
- OREGON Fuel Line Shut Off (07-406)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- SOLO Solo 48" Pressure Hose Assembly (49-00-515)
- WATER WORLD America 0.75 Hp sq. Flange Centurion (WA706938)
- CMP CMP CMP25810200950 Replacement Zinc Bar (CMP25810200950)
- CHAMPLAIN PLASTICS Micro Switch Replacement Kit (CH36217)
- LAMOTTE 60 ml Free Chlorine DPD 1A (LA34935)
- CMP Directional Wall Fitting (CMP23300204000)
- PERFECTPITCH Relay T91 Style 120 VAC Coil 20 Amp SPDT (PE1188815)
- PACFAB Pacfab KK370499Z Bumper Assembly - Pool Equipment (KK370499Z)
- Spectrum Pool Accessories