Shop All Pool Accessories
Spectrum
Reel
Mfr # 50120-00
Zoro # G110866654
product price: $12,675.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$12,675.99
Free 30-Day Returns
Key Features
- Reel Width 274 in
- Color White
- For Use With Thermal Pool Cover
- Material Stainless Steel
- Overall Width 274 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 50120-00
- Zoro # G110866654
- Country of Origin United States
- Category Pool Accessories
Dimensions
Reel Width | 274 in |
Overall Width | 274 1/8 in |
Overall Depth | 45 1/8 in |
Overall Height | 40 3/4 in |
Caster Diameter | 6 in |
Capacity - Length | 164 Linear ft/3,280 sq ft |
Details
Item | Pool Cover Reel |
Color | White |
For Use With | Thermal Pool Cover |
Material | Stainless Steel |
Finish | Electropolished |
Capacity - Weight | 364 lb |
Number of Reels | 1 |
Product Type | Pool Cover Reel |
Operating Mechanism | Manual |
Material Grade | 304L |
Caster Material | Stainless Steel |
Mount Type | Freestanding |
Number of Casters | 6 |
Model Name | Bitterroot |
Includes Crank | Crank Included |
Portability | Portable |
Description
Pool Cover Reel, Model Name Bitterroot, Reel Width 274 in, Capacity - Length 164 Linear ft/3,280 sq ft, Finish Electropolished, Operating Mechanism Manual, Operating Voltage Not Applicable, Material Grade 304L, Capacity - Weight 364 lb, Mount Type Freestanding, Includes Crank Crank Included, Number of Casters 6, Caster Material Stainless Steel, Caster Diameter 6 in, Portability Portable, Product Type Pool Cover Reel, Overall Height 40 3/4 in, Overall Width 274 1/8 in, Overall Depth 45 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 10635 Pivoting Door Holder Receiver (10635)
- JUSTRITE Smoker Bucket Liners Pack of 10 (26827)
- IMPACT CANOPY Hex Bungee Chair, Grey (460070013)
- BLACK & DECKER Corded Electric Blower, 7 A, 120 V, 180 cfm Air, Orange (LB700)
- ECOLAB Ecolab 1110162 3 gal QSR Heated Soak Tank Concentrate (1110162)
- JED POOL TOOLS Pool Pole/Hose Hangers (80-225)
- PERMA-CAST Perma-Cast PC-4008-P 4 In. Deck Cycolac Anchor Channel Mount Set (PC4008P)
- GLADON Waveless Wall Foam 1-8 in.by 48 in. by 100 in.for Swimming Pool (GL60127)
- JED POOL TOOLS Duck Chlorinator (10-456)
- WHOLE-IN-ONE 11 in. Replacement Sta-Rite O-Ring (WH731581)
- FIRST SAFETY 0.25 in. Brass Bleeder Valve (SA973573)
- Spectrum Pool Accessories