Shop All Books
Spectrum
Reading Workbook, Grade 5, Paperback
Mfr # 704583
Zoro # G7551917
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 10-11 Years
- Color Multi
- Material Paper
- Recommended Grade Grade 5
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Age | 10-11 Years |
Color | Multi |
Material | Paper |
Recommended Grade | Grade 5 |
Includes | 1 book |
Description
Illustrated fiction, informational texts, and engaging exercises improve reading for enhanced learning across disciplines. Spectrum® Reading for grade 5 is a fun, standards-based language arts workbook that strengthens reading comprehension skills by increasing children's ability to understand, process, and analyze text.
Strong reading skills are the basis of school success, and Spectrum Reading for grade 5 will help children triumph over language arts and beyond. This standards-based workbook uses engaging text to support understanding key ideas, details, knowledge integration, summarization, and theme.
Spectrum Reading will help your child improve their reading habits and strengthen their ability to understand and analyze text. This best-selling series is a favorite of parents and teachers because it is carefully designed to be both effective and engaging—the perfect building blocks for a lifetime of learning.
Strong reading skills are the basis of school success, and Spectrum Reading for grade 5 will help children triumph over language arts and beyond. This standards-based workbook uses engaging text to support understanding key ideas, details, knowledge integration, summarization, and theme.
Spectrum Reading will help your child improve their reading habits and strengthen their ability to understand and analyze text. This best-selling series is a favorite of parents and teachers because it is carefully designed to be both effective and engaging—the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Removable Marker, Fine Tip, Blue (96302)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- ZORO SELECT Corrugated Boxes, 40" x 18" x 8", Kraft, 10/Bundle (11A674)
- SWINGLINE Full Stapler, 25 Sheet, Graphite (S7087810E)
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- SPECTRUM Word Problems Workbook, Grade 4, Paperback (704490)
- SPECTRUM Spectrum® Math Workbook, Grade K (704560)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- TREND Charts, Incentive, Vrty, Hrznt Pk (TEPT73902)
- Spectrum Books