Shop All Books
Spectrum
Reading Workbook, Grade 1, Paperback
Mfr # 704579
Zoro # G7546789
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 book
- Material Paper
- Recommended Age 6-7 Years
- Color Multi
- Recommended Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | 1 book |
Material | Paper |
Recommended Age | 6-7 Years |
Color | Multi |
Recommended Grade | Grade 1 |
Description
Illustrated fiction, informational texts, and engaging exercises improve reading for enhanced learning across disciplines. Spectrum® Reading for grade 1 is a fun, standards-based language arts workbook that strengthens reading comprehension skills by increasing children's ability to understand, process, and analyze text.
Strong reading skills are the basis of school success, and Spectrum Reading for grade 1 will help children triumph over language arts and beyond. This standards-based workbook promotes reading proficiency and improves the understanding of word recognition, letters, sounds, details, and key ideas.
Spectrum Reading will help your child improve their reading habits and strengthen their ability to understand and analyze text. This best-selling series is a favorite of parents and teachers because it is carefully designed to be both effective and engaging—the perfect building blocks for a lifetime of learning.
Strong reading skills are the basis of school success, and Spectrum Reading for grade 1 will help children triumph over language arts and beyond. This standards-based workbook promotes reading proficiency and improves the understanding of word recognition, letters, sounds, details, and key ideas.
Spectrum Reading will help your child improve their reading habits and strengthen their ability to understand and analyze text. This best-selling series is a favorite of parents and teachers because it is carefully designed to be both effective and engaging—the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Wand Backpack Poly (6-8219)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU2)
- ZORO SELECT Natural Kraft Paper 48" 600 ft., 60 lb. Basis Weight (5PGP5)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- SPECTRUM Word Problems Workbook, Grade 4, Paperback (704490)
- SPECTRUM Spectrum® Math Workbook, Grade K (704560)
- SCHOOL ZONE PUBLISHING Subtraction 0-12 Flash Cards (04007)
- Spectrum Books