Shop All Pool Ladders
Spectrum
Rail
Mfr # 36251-60-.109
Zoro # G410866613
product price: $1,049.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Material Stainless Steel
- Number of Bends 3
- Overall Height 38 in
- Includes Anchor Assembly No Anchor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36251-60-.109
- Zoro # G410866613
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 38 in |
Overall Width | 60 in |
Height Offset | 33 in |
Rail Outside Diameter | 1.9 in |
Overall Depth | 60 in |
Details
Item | Hand Rail |
Finish | Electropolished |
Material | Stainless Steel |
Number of Bends | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Material Thickness | 0.109 in |
Leg Adjustability | Fixed Legs |
Anchor Setback - Maximum | 60 in |
Anchor Location | Pool Deck |
Material Grade | 304L |
Model Name | Varden |
Product Type | Hand Rail |
ADA Compliance | ADA Compliant |
Description
Hand Rail, Product Type Hand Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 60 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 33 in, Model Name Varden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO GroundClear Year Long Vegetation Killer Concentrate 1 gal (0433610)
- HME Archers Practice Stand (HME-APS)
- CHAPIN 15 gal. 12V EZ Mount Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (97200B)
- WESTWARD Outer Axle Bushing (TT31130G)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- Spectrum Pool Ladders