Shop All Pool Ladders
Spectrum
Rail
Mfr # 36246-48-.120
Zoro # G610866598
product price: $1,173.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,173.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Material Stainless Steel
- ADA Compliance ADA Compliant
- Rail Outside Diameter 1.5 in
- Height Offset 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36246-48-.120
- Zoro # G610866598
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.5 in |
Height Offset | 27 in |
Overall Depth | 48 in |
Overall Height | 38 in |
Overall Width | 48 in |
Details
Item | Hand Rail |
Finish | Electropolished |
Material | Stainless Steel |
ADA Compliance | ADA Compliant |
Number of Bends | 3 |
Anchor Setback - Maximum | 48 in |
Material Thickness | 0.12 in |
Includes Anchor Assembly | No Anchor Assembly |
Material Grade | 316L |
Leg Adjustability | Fixed Legs |
Model Name | Varden |
Color | Silver |
Product Type | Hand Rail |
Anchor Location | Pool Deck |
Description
Hand Rail, Product Type Hand Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 48 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 27 in, Model Name Varden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Tamp, 8"x8", 3/8" Plate, 60" Handle (85058)
- STENS Air Filter 605-355 For Husqvarna 522675003 (605-355)
- HARRIS Famous Roach Tablets 6oz (HRT6)
- EGO Pole Saw Attachment, Silver, 31" Size (EP7500)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- Spectrum Pool Ladders