Shop All Pool Ladders
Spectrum
Rail
Mfr # 35127-72-.145
Zoro # G510866643
product price: $1,029.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Color Silver
- Model Name 2 BEND STAIR RAIL
- Material Grade 304L
- Anchor Setback - Maximum 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35127-72-.145
- Zoro # G510866643
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 80 5/8 in |
Overall Depth | 72 in |
Rail Outside Diameter | 1.9 in |
Overall Width | 72 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Color | Silver |
Model Name | 2 BEND STAIR RAIL |
Material Grade | 304L |
Anchor Setback - Maximum | 12 in |
Includes Anchor Assembly | No Anchor Assembly |
Material | Stainless Steel |
ADA Compliance | ADA Compliant |
Number of Bends | 2 |
Material Thickness | 0.145 in |
Leg Adjustability | Fixed Legs |
Product Type | Stair Rail |
Description
Stair Rail, Product Type Stair Rail, Overall Width 72 in, Overall Depth 72 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 80 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 72x50' 4x2 Weld Wire (308304B)
- STENS Trimmer Line The Edge 275' .095" For Tanaka Stihl Craftsman 380-822 (380-822)
- LOGO BRANDS TCU Crosshatch Picnic Caddy (215-765-CR1)
- STENS Air Filter 605-355 For Husqvarna 522675003 (605-355)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- Spectrum Pool Ladders