Shop All Pool Ladders
Spectrum
Rail
Mfr # 35127-72-.120
Zoro # G410866675
product price: $816.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Model Name 2 BEND STAIR RAIL
- Overall Width 72 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35127-72-.120
- Zoro # G410866675
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Width | 72 in |
Overall Height | 72 5/8 in |
Overall Depth | 72 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Model Name | 2 BEND STAIR RAIL |
Color | Silver |
Material | Stainless Steel |
Material Grade | 316L |
ADA Compliance | ADA Compliant |
Material Thickness | 0.12 in |
Includes Anchor Assembly | No Anchor Assembly |
Number of Bends | 2 |
Product Type | Stair Rail |
Leg Adjustability | Fixed Legs |
Anchor Setback - Maximum | 12 in |
Description
Stair Rail, Product Type Stair Rail, Overall Width 72 in, Overall Depth 72 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 72 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rocker Switch (495098S)
- MTD Head Asm Fixed Lin (753-08169)
- OREGON Blade Adapter WALKER (65-230)
- BROIL KING Rack Rib Roast Stainless Steel (62602)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- OVERTIME Return to Deck White Handrail (OV975763)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- Spectrum Pool Ladders