Shop All Pool Ladders
Spectrum
Rail
Mfr # 35127-72-.109
Zoro # G510866674
product price: $719.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Anchor Setback - Maximum 12 in
- Rail Outside Diameter 1.9 in
- Overall Width 72 in
- Material Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35127-72-.109
- Zoro # G510866674
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.9 in |
Overall Width | 72 in |
Overall Depth | 72 in |
Overall Height | 80 5/8 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Anchor Setback - Maximum | 12 in |
Material Thickness | 0.109 in |
Color | Silver |
Leg Adjustability | Fixed Legs |
Model Name | 2 BEND STAIR RAIL |
Product Type | Stair Rail |
Material | Stainless Steel |
Number of Bends | 2 |
Includes Anchor Assembly | No Anchor Assembly |
ADA Compliance | ADA Compliant |
Material Grade | 304L |
Description
Stair Rail, Product Type Stair Rail, Overall Width 72 in, Overall Depth 72 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 80 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- A.R. NORTH AMERICA Motor/Pump, GFCI Brass TSS (AR630TSS)
- PATIOPLUS 70 lb. Free Standing Umbrella Stand 00327 Bronze (PA2632127)
- AFTERMARKET Crankshaft Pulley Fits John Deere 2510 2020 2520 2130 2630 410 401C (R80808)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- Spectrum Pool Ladders