Shop All Pool Ladders
Spectrum
Rail
Mfr # 35127-72-.065
Zoro # G410866620
product price: $504.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Number of Bends 2
- Material Thickness 0.065 in
- Material Grade 304L
- Overall Height 80 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35127-72-.065
- Zoro # G410866620
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 80 5/8 in |
Rail Outside Diameter | 1.9 in |
Overall Depth | 72 in |
Overall Width | 72 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Number of Bends | 2 |
Material Thickness | 0.065 in |
Material Grade | 304L |
Anchor Setback - Maximum | 12 in |
Includes Anchor Assembly | No Anchor Assembly |
Model Name | 2 BEND STAIR RAIL |
Material | Stainless Steel |
Leg Adjustability | Fixed Legs |
Color | Silver |
ADA Compliance | ADA Compliant |
Product Type | Stair Rail |
Description
Stair Rail, Product Type Stair Rail, Overall Width 72 in, Overall Depth 72 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 80 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON DuraCut Guide Bar, 20" (203ATMD025)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-100X100)
- MTD Guard (753-08019)
- KOHLER Kit Muff Mt -Oil Filt (24 786 09-S)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders