Shop All Pool Ladders
Spectrum
Rail
Mfr # 35126-60-.145
Zoro # G410866842
product price: $935.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Anchor Setback - Maximum 12 in
- ADA Compliance ADA Compliant
- Includes Anchor Assembly No Anchor Assembly
- Leg Adjustability Fixed Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35126-60-.145
- Zoro # G410866842
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 72 5/8 in |
Rail Outside Diameter | 1.9 in |
Overall Depth | 60 in |
Overall Width | 60 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Anchor Setback - Maximum | 12 in |
ADA Compliance | ADA Compliant |
Includes Anchor Assembly | No Anchor Assembly |
Leg Adjustability | Fixed Legs |
Color | Silver |
Product Type | Stair Rail |
Material Grade | 304L |
Material Thickness | 0.145 in |
Material | Stainless Steel |
Number of Bends | 2 |
Model Name | 2 BEND STAIR RAIL |
Description
Stair Rail, Product Type Stair Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 72 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Drammatic 5N Organic Fish & Kelp Fertilizer (5-4-2), 5 gal. (1024253)
- OREGON Dethatcher Spring (43-025)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw Kit (3013-21)
- JACTO Jacto Sprayer Replacement JD-12P Nozzle with Cap (427062)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- Spectrum Pool Ladders