Shop All Pool Ladders
Spectrum
Rail
Mfr # 35125-48-.145
Zoro # G210866851
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$842.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Width 48 in
- Leg Adjustability Fixed Legs
- Rail Outside Diameter 1.9 in
- Anchor Setback - Maximum 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 35125-48-.145
- Zoro # G210866851
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Width | 48 in |
Rail Outside Diameter | 1.9 in |
Overall Depth | 48 in |
Overall Height | 64 5/8 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Leg Adjustability | Fixed Legs |
Anchor Setback - Maximum | 12 in |
Product Type | Stair Rail |
Model Name | 2 BEND STAIR RAIL |
Includes Anchor Assembly | No Anchor Assembly |
Material Thickness | 0.145 in |
Material | Stainless Steel |
Number of Bends | 2 |
ADA Compliance | ADA Compliant |
Color | Silver |
Material Grade | 304L |
Description
Stair Rail, Product Type Stair Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 64 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 48in Garden Bed - Black (4889-B)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- SENIX Cordless Blower, 520 CFM, 129 MPH, 58V (BLAX5-M-0)
- AFTERMARKET Recoil Pull Starter Fits Honda Generator GX120 GX160 GX200 55hp 65hp Engine (ELS60-0274)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- Spectrum Pool Ladders