Shop All Pool Ladders
Spectrum
Rail
Mfr # 35125-48-.120
Zoro # G810866862
product price: $696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Includes Anchor Assembly No Anchor Assembly
- Leg Adjustability Fixed Legs
- Material Stainless Steel
- Number of Bends 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35125-48-.120
- Zoro # G810866862
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Depth | 48 in |
Overall Width | 48 in |
Overall Height | 64 5/8 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Includes Anchor Assembly | No Anchor Assembly |
Leg Adjustability | Fixed Legs |
Material | Stainless Steel |
Number of Bends | 2 |
Material Thickness | 0.12 in |
Product Type | Stair Rail |
Material Grade | 316L |
Color | Silver |
ADA Compliance | ADA Compliant |
Anchor Setback - Maximum | 12 in |
Model Name | 2 BEND STAIR RAIL |
Description
Stair Rail, Product Type Stair Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 64 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0507)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- OREGON Carburetor, TECUMSEH 640065A (50-654)
- AGRI-FAB SmartLink Master Platform (45-0473)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- OVERTIME Return to Deck White Handrail (OV975763)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- Spectrum Pool Ladders