Shop All Pool Ladders
Spectrum
Rail
Mfr # 35125-48-.065
Zoro # G410866774
product price: $428.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Anchor Setback - Maximum 12 in
- Overall Width 48 in
- Product Type Stair Rail
- ADA Compliance ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35125-48-.065
- Zoro # G410866774
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Width | 48 in |
Overall Height | 64 5/8 in |
Rail Outside Diameter | 1.9 in |
Overall Depth | 48 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Anchor Setback - Maximum | 12 in |
Product Type | Stair Rail |
ADA Compliance | ADA Compliant |
Color | Silver |
Material Thickness | 0.065 in |
Model Name | 2 BEND STAIR RAIL |
Material Grade | 304L |
Number of Bends | 2 |
Material | Stainless Steel |
Leg Adjustability | Fixed Legs |
Includes Anchor Assembly | No Anchor Assembly |
Description
Stair Rail, Product Type Stair Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 12 in, Anchor Setback - Minimum Not Applicable, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 2 BEND STAIR RAIL, Overall Height 64 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- BAYER Maxforce Fleet Ant Bait Gel (27gm) (85363883)
- BARE GROUND SYSTEMS Bare Ground Battery Powered Liquid Ice Melt Sprayer With 1 Gallon of Deicer - BGPS-1 (BGPS-1)
- POST-IT FLAG, 1/2"", 140CT, STANDARD PK (MMM6834)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- Spectrum Pool Ladders