Shop All Pool Ladders
Spectrum
Rail
Mfr # 35124-30-.083
Zoro # G610866611
product price: $1,454.99
/ea
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Depth 30 in
- Color Silver
- Anchor Location Pool Deck
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35124-30-.083
- Zoro # G610866611
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Depth | 30 in |
Overall Height | 38 in |
Rail Outside Diameter | 1.5 in |
Overall Width | 30 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Color | Silver |
Anchor Location | Pool Deck |
Material | Stainless Steel |
Model Name | Cisco |
Material Thickness | 0.083 in |
Leg Adjustability | Fixed Legs |
Anchor Setback - Maximum | 30 in |
ADA Compliance | ADA Compliant |
Product Type | Grab Rail |
Material Grade | 316L |
Number of Bends | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Description
Grab Rail, Product Type Grab Rail, Overall Width 30 in, Overall Depth 30 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 30 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Cisco, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-10X12)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X24)
- JR PRODUCTS DELUXE ROUND ELECTRIC CABLE HATCH W/BACK, POLAR WHITE (541-2-A)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- OVERTIME Return to Deck White Handrail (OV975763)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- Spectrum Pool Ladders