Shop All Pool Ladders
Spectrum
Rail
Mfr # 35124-30-.065
Zoro # G410866736
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Height 38 in
- Material Grade 304L
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35124-30-.065
- Zoro # G410866736
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 38 in |
Rail Outside Diameter | 1.9 in |
Overall Width | 30 in |
Overall Depth | 30 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Material Grade | 304L |
Material | Stainless Steel |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Leg Adjustability | Fixed Legs |
Anchor Location | Pool Deck |
Anchor Setback - Maximum | 30 in |
Model Name | Cisco |
Number of Bends | 3 |
Material Thickness | 0.065 in |
ADA Compliance | ADA Compliant |
Product Type | Grab Rail |
Description
Grab Rail, Product Type Grab Rail, Overall Width 30 in, Overall Depth 30 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 30 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Cisco, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Drive Control (753-06060A)
- EZGO Ezgo Propane Tank Holder (KREZ2)
- LITTLE GIANT Feeder Wall Hk Green 15Qt (HF15GREEN)
- GLOBAL FLAGS UNLIMITED Marine Corps Stick Flag 4"x6" E Gloss (203869)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- Spectrum Pool Ladders