Shop All Pool Ladders
Spectrum
Rail
Mfr # 35121-26-.145
Zoro # G810866725
product price: $1,808.99
/ea
Free Shipping & Returns
$1,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Anchor Setback - Maximum 26 in
- Color Silver
- Overall Height 38 in
- ADA Compliance ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35121-26-.145
- Zoro # G810866725
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 38 in |
Rail Outside Diameter | 1.9 in |
Height Offset | 22 in |
Overall Width | 26 in |
Overall Depth | 26 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Anchor Setback - Maximum | 26 in |
Color | Silver |
ADA Compliance | ADA Compliant |
Material Grade | 304L |
Number of Bends | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Material | Stainless Steel |
Anchor Location | Pool Deck |
Product Type | Grab Rail |
Leg Adjustability | Fixed Legs |
Model Name | Cisco |
Material Thickness | 0.145 in |
Description
Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Cisco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck Asm-Offset 42 (983-04570A-0637)
- SEM PAINTS Self Etching Primer, Gray (39683)
- DURAMAX 5x8 YardMate Plus w/floor (35825)
- SWISHER Guide-Belt, RT44 (4867)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders