Shop All Pool Ladders
Spectrum
Rail
Mfr # 35121-26-.120
Zoro # G410866750
product price: $1,671.99
/ea
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Number of Bends 3
- Material Grade 316L
- Overall Height 38 in
- Model Name Cisco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35121-26-.120
- Zoro # G410866750
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 38 in |
Overall Depth | 26 in |
Overall Width | 26 in |
Height Offset | 22 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Number of Bends | 3 |
Material Grade | 316L |
Model Name | Cisco |
Anchor Location | Pool Deck |
Product Type | Grab Rail |
ADA Compliance | ADA Compliant |
Includes Anchor Assembly | No Anchor Assembly |
Anchor Setback - Maximum | 26 in |
Material Thickness | 0.12 in |
Leg Adjustability | Fixed Legs |
Color | Silver |
Material | Stainless Steel |
Description
Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Cisco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Trimmer Line, 320 ft. L, 0.080" Dia. (322080060)
- KOHLER Maintenance Kit (20 789 01-S)
- BLACK FLAG Liquid Insect Killer 16 oz (HG-11027)
- BAYOU CLASSIC Cooker Gas Hi/Lo Outdoor (SP10)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- OVERTIME Return to Deck White Handrail (OV975763)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- Spectrum Pool Ladders