Shop All Pool Ladders
Spectrum
Rail
Mfr # 35121-26-.109
Zoro # G610866635
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Number of Bends 3
- Includes Anchor Assembly No Anchor Assembly
- Leg Adjustability Fixed Legs
- Overall Depth 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35121-26-.109
- Zoro # G610866635
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Depth | 26 in |
Overall Height | 38 in |
Overall Width | 26 in |
Height Offset | 22 in |
Rail Outside Diameter | 1.9 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Number of Bends | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Leg Adjustability | Fixed Legs |
Color | Silver |
Material Thickness | 0.109 in |
Anchor Location | Pool Deck |
Anchor Setback - Maximum | 26 in |
Product Type | Grab Rail |
Material Grade | 304L |
Material | Stainless Steel |
Model Name | Cisco |
ADA Compliance | ADA Compliant |
Description
Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Cisco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Choke Shaft Knob (791948)
- YARDGARD Yard Gard, 4 ft.x50 ft., 14 ga., Grn Vinyl (308358A)
- STENS Tire Max Load Capacity 295, Max Psi 20, Ply 2, Rim Size 6" Lawn Mowers (160-185)
- KLEIN TOOLS Reusable Cooler Ice Packs, 2-Pack (62811)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- Spectrum Pool Ladders