Shop All Pool Ladders
Spectrum
Rail
Mfr # 35117-17-.145
Zoro # G710866764
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Width 17 in
- Overall Height 38 in
- Model Name Cisco
- Height Offset 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35117-17-.145
- Zoro # G710866764
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Width | 17 in |
Overall Height | 38 in |
Height Offset | 22 in |
Rail Outside Diameter | 1.9 in |
Overall Depth | 17 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Model Name | Cisco |
Product Type | Grab Rail |
Color | Silver |
Material Thickness | 0.145 in |
Anchor Setback - Maximum | 17 in |
Includes Anchor Assembly | No Anchor Assembly |
Anchor Location | Pool Deck |
Material | Stainless Steel |
ADA Compliance | ADA Compliant |
Number of Bends | 3 |
Material Grade | 304L |
Leg Adjustability | Fixed Legs |
Description
Grab Rail, Product Type Grab Rail, Overall Width 17 in, Overall Depth 17 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 17 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Cisco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill Hose Repair 5/8" Male Brass Mender (HRBM-58-M)
- SIMPSON 3700 PSI Morflex Hose, 25' x 1/4" (41107)
- AMFLO Water Nozzle (40R)
- ALLEN CO Hunting Antler Mounting Kit, Red Skull Cover (561)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- Spectrum Pool Ladders