Shop All Pool Ladders
Spectrum
Rail
Mfr # 35117-17-.109
Zoro # G810866718
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Height Offset 22 in
- Leg Adjustability Fixed Legs
- Number of Bends 3
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35117-17-.109
- Zoro # G810866718
- Country of Origin United States
- Category Pool Ladders
Dimensions
Height Offset | 22 in |
Overall Height | 38 in |
Rail Outside Diameter | 1.9 in |
Overall Width | 17 in |
Overall Depth | 17 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Leg Adjustability | Fixed Legs |
Number of Bends | 3 |
Material | Stainless Steel |
Model Name | Cisco |
Material Grade | 304L |
Includes Anchor Assembly | No Anchor Assembly |
Anchor Setback - Maximum | 17 in |
ADA Compliance | ADA Compliant |
Material Thickness | 0.109 in |
Product Type | Grab Rail |
Color | Silver |
Anchor Location | Pool Deck |
Description
Grab Rail, Product Type Grab Rail, Overall Width 17 in, Overall Depth 17 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.109 in, Finish Electropolished, Anchor Setback - Maximum 17 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Cisco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERA PRODUCTS 5 in. H X 11 in. W Ceramic Vintage Truck Planter Multicolored (APG122050)
- ZORO SELECT Sewer Nozzle, Size 5.5, 5000 psi, GPM @ 800 PSI: 2.46 (AL0124722300)
- CAREPLAY CarePlay Ride On Puppy, Green (C2003P)
- STENS Hi-Lift Blade For Murray Req For 36" Cut Lawn Mower Deck 335-810 (335-810)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- OVERTIME Return to Deck White Handrail (OV975763)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders