Shop All Pool Ladders
Spectrum
Rail
Mfr # 35117-17-.083
Zoro # G410866781
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Height Offset 22 in
- Material Stainless Steel
- Overall Width 17 in
- Product Type Grab Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35117-17-.083
- Zoro # G410866781
- Country of Origin United States
- Category Pool Ladders
Dimensions
Height Offset | 22 in |
Overall Width | 17 in |
Overall Height | 38 in |
Rail Outside Diameter | 1.5 in |
Overall Depth | 17 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Material | Stainless Steel |
Product Type | Grab Rail |
Anchor Setback - Maximum | 17 in |
Material Thickness | 0.083 in |
ADA Compliance | ADA Compliant |
Material Grade | 316L |
Anchor Location | Pool Deck |
Model Name | Cisco |
Leg Adjustability | Fixed Legs |
Number of Bends | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Description
Grab Rail, Product Type Grab Rail, Overall Width 17 in, Overall Depth 17 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 17 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Cisco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing Support, Load Sensing Shaft 4.4" x4.7" x6.3" (A-AR103729)
- BRIGGS & STRATTON Pinion Gears (5 of 695708) (4194)
- PARKPOWER BY MARINCO ParkPower 150BBIWRV Power Inlet - White, 15A (150BBIWRV)
- POOL CENTRAL Light Blue Swimming Pool PVC Filter Backwash Hose - 200 ft. x 2 in. (32798777)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- Spectrum Pool Ladders