Shop All Pool Ladders
Spectrum
Rail
Mfr # 35117-17-.065
Zoro # G910866748
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Depth 17 in
- Material Stainless Steel
- Overall Height 38 in
- Height Offset 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35117-17-.065
- Zoro # G910866748
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Depth | 17 in |
Overall Height | 38 in |
Height Offset | 22 in |
Rail Outside Diameter | 1.9 in |
Overall Width | 17 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Material | Stainless Steel |
Leg Adjustability | Fixed Legs |
Product Type | Grab Rail |
ADA Compliance | ADA Compliant |
Model Name | Cisco |
Anchor Location | Pool Deck |
Number of Bends | 3 |
Anchor Setback - Maximum | 17 in |
Material Thickness | 0.065 in |
Includes Anchor Assembly | No Anchor Assembly |
Material Grade | 304L |
Color | Silver |
Description
Grab Rail, Product Type Grab Rail, Overall Width 17 in, Overall Depth 17 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 17 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Cisco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Razor Trimmer Line For .105 3 Lb. Spool, 380-933 (380-933)
- DURA FAUCET RV EXTERIOR QUICK CONNECT SPRAY DOCK KIT-BLACK (DF-SA188-BK)
- MTD Shoe-Slide Polymer (731-05984A)
- JR PRODUCTS CITY WATER FLANGE, ALUMINUM, FPT (62175)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- Spectrum Pool Ladders