Shop All Pool Ladders
Spectrum
Rail
Mfr # 35113-26-.083
Zoro # G310866850
product price: $1,360.99
/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Height Offset 22 in
- Model Name Burbot
- Overall Depth 26 in
- Leg Adjustability Fixed Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35113-26-.083
- Zoro # G310866850
- Country of Origin United States
- Category Pool Ladders
Dimensions
Height Offset | 22 in |
Overall Depth | 26 in |
Overall Width | 26 in |
Overall Height | 38 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Model Name | Burbot |
Leg Adjustability | Fixed Legs |
Material Grade | 316L |
Material Thickness | 0.083 in |
Anchor Location | Pool Deck |
ADA Compliance | ADA Compliant |
Anchor Setback - Maximum | 26 in |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Number of Bends | 4 |
Product Type | Grab Rail |
Material | Stainless Steel |
Description
Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 22 in, Model Name Burbot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Guard & Blade (791-683274)
- ILC Replacement For Ezgo / Cushman / Textron 3040-083 (Ezgo / Cushman / Textron 3040-083)
- MAXX AIR MAXXAIR 00-06200K MaxxFan Deluxe - Smoke (00-06200K)
- LAWN & GARDEN Planter Hand Bulb Adj (GT0502T)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- Spectrum Pool Ladders