Shop All Pool Ladders
Spectrum
Rail
Mfr # 35110-30-.120
Zoro # G610866659
product price: $1,741.99
/ea
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Height 38 in
- Anchor Location Pool Deck
- Includes Anchor Assembly No Anchor Assembly
- Model Name Burbot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35110-30-.120
- Zoro # G610866659
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 38 in |
Overall Depth | 30 in |
Rail Outside Diameter | 1.5 in |
Height Offset | 34 in |
Overall Width | 30 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Anchor Location | Pool Deck |
Includes Anchor Assembly | No Anchor Assembly |
Model Name | Burbot |
Product Type | Grab Rail |
Anchor Setback - Maximum | 30 in |
Color | Silver |
Material | Stainless Steel |
Number of Bends | 4 |
Material Thickness | 0.12 in |
Leg Adjustability | Fixed Legs |
Material Grade | 316L |
ADA Compliance | ADA Compliant |
Description
Grab Rail, Product Type Grab Rail, Overall Width 30 in, Overall Depth 30 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 30 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 34 in, Model Name Burbot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARCHER Surface Cleaner, 1/4 In Connection (8.641-035.0)
- LOGO BRANDS Notre Dame Bleacher Cushion (190-71B-1)
- MTD Cap-Hub (931-3020)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 1 in. Square, .22 Thru .243 Caliber, 1,000-Pack w/ Plastic Tray (BT-CP-S-1-1000)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- Spectrum Pool Ladders