Shop All Pool Ladders
Spectrum
Rail
Mfr # 35110-30-.083
Zoro # G410866682
product price: $1,461.99
/ea
Free Shipping & Returns
$1,461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Material Grade 316L
- Model Name Burbot
- Overall Height 38 in
- Product Type Grab Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35110-30-.083
- Zoro # G410866682
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 38 in |
Overall Width | 30 in |
Overall Depth | 30 in |
Rail Outside Diameter | 1.5 in |
Height Offset | 34 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Material Grade | 316L |
Model Name | Burbot |
Product Type | Grab Rail |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Material | Stainless Steel |
ADA Compliance | ADA Compliant |
Leg Adjustability | Fixed Legs |
Anchor Location | Pool Deck |
Material Thickness | 0.083 in |
Anchor Setback - Maximum | 30 in |
Number of Bends | 4 |
Description
Grab Rail, Product Type Grab Rail, Overall Width 30 in, Overall Depth 30 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 30 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 34 in, Model Name Burbot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Cover Plate Assembly, Brass, 7 In Dia (408729)
- KOHLER Retractable Starter Assembly (17 165 22-S)
- AFTERMARKET 87750 Replacement Finishing Mower Wheel 10 x 325 W 34 Hole for Bush Hog (LAE40-0071)
- SQWINCHER Hydration Bottle, 24 oz., Clear (158300299)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- Spectrum Pool Ladders