Shop All Pool Ladders
Spectrum
Rail
Mfr # 35110-30-.065
Zoro # G710866634
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- ADA Compliance ADA Compliant
- Overall Width 30 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35110-30-.065
- Zoro # G710866634
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Width | 30 in |
Overall Depth | 30 in |
Height Offset | 34 in |
Overall Height | 38 in |
Rail Outside Diameter | 1.9 in |
Details
Item | Grab Rail |
Finish | Electropolished |
ADA Compliance | ADA Compliant |
Material | Stainless Steel |
Color | Silver |
Product Type | Grab Rail |
Anchor Location | Pool Deck |
Includes Anchor Assembly | No Anchor Assembly |
Leg Adjustability | Fixed Legs |
Material Grade | 304L |
Anchor Setback - Maximum | 30 in |
Material Thickness | 0.065 in |
Number of Bends | 4 |
Model Name | Burbot |
Description
Grab Rail, Product Type Grab Rail, Overall Width 30 in, Overall Depth 30 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.065 in, Finish Electropolished, Anchor Setback - Maximum 30 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 4, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Height Offset 34 in, Model Name Burbot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Quick Release Boom Kit, 7 Nozzle (ATVBK-700-QR)
- STENS Spindle Shaft 285-563 For Mtd 738-0933 (285-563)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- MILWAUKEE TOOL String Trimmer Kit (3006-22)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- Spectrum Pool Ladders