Shop All Pool Ladders
Spectrum
Rail
Mfr # 35099-.145
Zoro # G710866832
product price: $1,987.99
/ea
Free Shipping & Returns
$1,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Overall Width 26 in
- Model Name Pike
- Material Grade 304L
- Anchor Location Pool Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35099-.145
- Zoro # G710866832
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Width | 26 in |
Overall Depth | 26 in |
Rail Outside Diameter | 1.9 in |
Overall Height | 38 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Model Name | Pike |
Material Grade | 304L |
Anchor Location | Pool Deck |
Material Thickness | 0.145 in |
Color | Silver |
Material | Stainless Steel |
Number of Bends | 2 |
Leg Adjustability | Adjustable Legs |
Product Type | Grab Rail |
Includes Anchor Assembly | No Anchor Assembly |
ADA Compliance | ADA Compliant |
Anchor Setback - Maximum | 26 in |
Description
Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.9 in, Leg Adjustability Adjustable Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Pike, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Repel Pest Elec2000Sqft (2100)
- STENS Inline Fuel Shutoff Valve Kit For Briggs & Stratton 692008, 698183; 120-230 (120-230)
- OREGON Spindle Assembly, Exmark Models (82-022)
- NYGUARD PLUS NyGuard Plus Aerosol (17oz) (29661-U17)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- OVERTIME Return to Deck White Handrail (OV975763)
- Spectrum Pool Ladders