Shop All Pool Ladders
Spectrum
Rail
Mfr # 35099-.083
Zoro # G210866776
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electropolished
- Color Silver
- Rail Outside Diameter 1.5 in
- Includes Anchor Assembly No Anchor Assembly
- Number of Bends 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35099-.083
- Zoro # G210866776
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.5 in |
Overall Height | 38 in |
Overall Depth | 26 in |
Overall Width | 26 in |
Details
Item | Grab Rail |
Finish | Electropolished |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Number of Bends | 2 |
Material Thickness | 0.083 in |
Anchor Location | Pool Deck |
ADA Compliance | ADA Compliant |
Material | Stainless Steel |
Material Grade | 316L |
Leg Adjustability | Adjustable Legs |
Product Type | Grab Rail |
Model Name | Pike |
Anchor Setback - Maximum | 26 in |
Description
Grab Rail, Product Type Grab Rail, Overall Width 26 in, Overall Depth 26 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 26 in, Anchor Setback - Minimum Not Applicable, Anchor Location Pool Deck, Rail Outside Diameter 1.5 in, Leg Adjustability Adjustable Legs, Number of Bends 2, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name Pike, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Shoulder Spreader (YTF-25SS)
- NATIONAL PRESTO National Presto Industries 07046 Tilt n Drain Big Griddle (7046)
- MTD Belt-Deck A Sec 13 (954-05012A)
- EASY HEAT Easy Heat 1200 Watt Automatic Roof De Icing Cable Control RS-2 (RS-2)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- Spectrum Pool Ladders