Shop All Pool Ladders
Spectrum
Rail
Mfr # 35013-72-.083
Zoro # G510866797
product price: $646.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Product Type Stair Rail
- Overall Height 74 in
- Anchor Setback - Maximum 18 in
- ADA Compliance ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35013-72-.083
- Zoro # G510866797
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 74 in |
Overall Depth | 72 in |
Rail Outside Diameter | 1.5 in |
Overall Width | 72 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Product Type | Stair Rail |
Anchor Setback - Maximum | 18 in |
ADA Compliance | ADA Compliant |
Material | Stainless Steel |
Anchor Setback - Minimum | 12 in |
Leg Adjustability | Fixed Legs |
Number of Bends | 3 |
Material Grade | 316L |
Includes Anchor Assembly | No Anchor Assembly |
Model Name | 3 BEND STAIR RAIL |
Material Thickness | 0.083 in |
Color | Silver |
Description
Stair Rail, Product Type Stair Rail, Overall Width 72 in, Overall Depth 72 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 18 in, Anchor Setback - Minimum 12 in, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 3 BEND STAIR RAIL, Overall Height 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Nut (650886)
- VALTERRA CABLE HATCH, MED ROUND, BLACK, CARDED (A10-2137BKVP)
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG25)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- Spectrum Pool Ladders