Shop All Pool Ladders
Spectrum
Rail
Mfr # 35011-60-.120
Zoro # G310866676
product price: $748.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Material Thickness 0.12 in
- Color Silver
- Material Stainless Steel
- Material Grade 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35011-60-.120
- Zoro # G310866676
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 66 in |
Rail Outside Diameter | 1.5 in |
Overall Depth | 60 in |
Overall Width | 60 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Material Thickness | 0.12 in |
Color | Silver |
Material | Stainless Steel |
Material Grade | 316L |
Number of Bends | 3 |
Anchor Setback - Maximum | 18 in |
Model Name | 3 BEND STAIR RAIL |
ADA Compliance | ADA Compliant |
Leg Adjustability | Fixed Legs |
Product Type | Stair Rail |
Includes Anchor Assembly | No Anchor Assembly |
Anchor Setback - Minimum | 12 in |
Description
Stair Rail, Product Type Stair Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.12 in, Finish Electropolished, Anchor Setback - Maximum 18 in, Anchor Setback - Minimum 12 in, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 3 BEND STAIR RAIL, Overall Height 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty Cast Iron Dirt Tamper, 10"x10 (CC929)
- FIMCO Hose Clamp, 1/2 In. (5051022)
- RAZOR-BACK Square Point Shovel, 9-1/2 in W Blade, Steel Blade, 48 in L Ashwood Handle (44101)
- ARS ARS Katate-Kuwa Combination Hoe (KNK-AZ102)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- Spectrum Pool Ladders