Shop All Pool Ladders
Spectrum
Rail
Mfr # 35011-60-.083
Zoro # G310866737
product price: $604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Number of Bends 3
- Overall Depth 60 in
- Model Name 3 BEND STAIR RAIL
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35011-60-.083
- Zoro # G310866737
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Depth | 60 in |
Overall Width | 60 in |
Rail Outside Diameter | 1.5 in |
Overall Height | 66 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Number of Bends | 3 |
Model Name | 3 BEND STAIR RAIL |
Material | Stainless Steel |
ADA Compliance | ADA Compliant |
Material Grade | 316L |
Leg Adjustability | Fixed Legs |
Anchor Setback - Maximum | 18 in |
Material Thickness | 0.083 in |
Product Type | Stair Rail |
Anchor Setback - Minimum | 12 in |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Description
Stair Rail, Product Type Stair Rail, Overall Width 60 in, Overall Depth 60 in, Color Silver, Material Stainless Steel, Material Grade 316L, Material Thickness 0.083 in, Finish Electropolished, Anchor Setback - Maximum 18 in, Anchor Setback - Minimum 12 in, Rail Outside Diameter 1.5 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 3 BEND STAIR RAIL, Overall Height 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Decal Courage Pro Fixed Guard (32 113 53-S)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV5)
- JT EATON Bed Bug Spray, Deltamethrin, 1gal. (207-W1G)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- OVERTIME Return to Deck White Handrail (OV975763)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- Spectrum Pool Ladders