Shop All Pool Ladders
Spectrum
Rail
Mfr # 35009-48-.145
Zoro # G810866695
product price: $842.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$842.99
Free 30-Day Returns
Key Features
- Finish Electropolished
- Rail Outside Diameter 1.9 in
- Model Name 3 BEND STAIR RAIL
- Anchor Setback - Maximum 18 in
- Number of Bends 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35009-48-.145
- Zoro # G810866695
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.9 in |
Overall Depth | 48 in |
Overall Width | 48 in |
Overall Height | 58 in |
Details
Item | Stair Rail |
Finish | Electropolished |
Model Name | 3 BEND STAIR RAIL |
Anchor Setback - Maximum | 18 in |
Number of Bends | 3 |
ADA Compliance | ADA Compliant |
Material Grade | 304L |
Includes Anchor Assembly | No Anchor Assembly |
Material | Stainless Steel |
Anchor Setback - Minimum | 12 in |
Leg Adjustability | Fixed Legs |
Material Thickness | 0.145 in |
Color | Silver |
Product Type | Stair Rail |
Description
Stair Rail, Product Type Stair Rail, Overall Width 48 in, Overall Depth 48 in, Color Silver, Material Stainless Steel, Material Grade 304L, Material Thickness 0.145 in, Finish Electropolished, Anchor Setback - Maximum 18 in, Anchor Setback - Minimum 12 in, Rail Outside Diameter 1.9 in, Leg Adjustability Fixed Legs, Number of Bends 3, ADA Compliance ADA Compliant, Includes Anchor Assembly No Anchor Assembly, Model Name 3 BEND STAIR RAIL, Overall Height 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 04272733 Shut Off Solenoid For DEUTZ BF4M1011F GEHL SL5635 SL6635 Skid Loader (ELL70-0062)
- MTD Chute-Discharge (731-04347A)
- BRIGGS & STRATTON Intake Gasket (806418)
- AFTERMARKET Mower Mandrel Spindle For MTD Fits Cub Cadet 54 6180671 9180671B 91804608A (LAS20-0009_2)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- OVERTIME Return to Deck White Handrail (OV975763)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- Spectrum Pool Ladders